Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM MINI-SHUNT ASSEMBLY 30 AU 382575-3

2MM MINI-SHUNT ASSEMBLY 30 AU (Discontinued)

  • Mfr # 382575-3
  • Zoro # G501009936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382575-3
Zoro #
G501009936
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.14 in
Contact Mating Area Plating Thickness
30 µin

Details

Centerline (Pitch)
.079 in
Profile
Low
UL Flammability Rating
UL 94V-0
Termination Resistance
15 mΩ
Housing Color
Black
Number of Positions
2
Operating Temperature Range
-65 to 105 °C
Shunt Type
2mm Mini
Insulation Resistance
1000 MΩ
Handle
Without
Product Type
Shunt
UL Rating
Recognized
Housing Material
Thermoplastic
Contact Base Material
Beryllium Copper
Contact Mating Area Plating Material
Gold
Shunt Style
Open Top
CSA Certified
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.