This item is Discontinued.

Te Connectivity 2mm pitch Battery Rec. Assy. 7Pos. H=4.0 2229293-1

2mm pitch Battery Rec. Assy. 7Pos. H=4.0 (Discontinued)

  • Mfr # 2229293-1
  • Zoro # G001042327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2229293-1
Zoro #
G001042327
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
30V DC
Max. Temp.
80°C
Application
Signal
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Contact Type
Socket
Hole Center to Center
2 mm
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Number of Contacts
7
Contact Finish
Gold Plated
Current Rating
6 A
Terminal Finish
Tin Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.