Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2mm pitch Battery Rec. Assy. 7Pos. RVS. 1827685-4

2mm pitch Battery Rec. Assy. 7Pos. RVS. (Discontinued)

  • Mfr # 1827685-4
  • Zoro # G201041342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827685-4
Zoro #
G201041342
UPC #
-
Country of Origin
China

Details

Max. Voltage
30V DC
Max. Temp.
80°C
Application
Power, Signal
Connector Type
Receptacle
Number of Contacts
7
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Hole Center to Center
2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.