
2mm pitch Battery Rec. (HALOGEN FREE) (Discontinued)
- Mfr # 1-1932008-1
- Zoro # G601040969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1932008-1
Zoro #
G601040969
UPC #
-
Country of Origin
China
Details
Max. Voltage
30V DC
Max. Temp.
80°C
Application
Power, Signal
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Connector Type
Receptacle
Number of Contacts
7
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.