Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM PITCH HPI POST HEADER  VERTICAL  3P 1735446-3

2MM PITCH HPI POST HEADER VERTICAL 3P (Discontinued)

  • Mfr # 1735446-3
  • Zoro # G901037171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735446-3
Zoro #
G901037171
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
6.07 mm
Length
0.314 in
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
1735447-x
Hole Center to Center
2 mm
Wire Type
Discrete
Terminal Type
Through Hole
Material
Thermoplastic
Wire Range
30 AWG
Connection Material
Copper Alloy
Max. Temp.
85°C
Features
Partially Shrouded
Contact Type
Pin
Number of Contacts
3
Number of Rows
1
Contact Finish
Bright Tin Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.