Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM PITCH HPI POST HEADER  VERTICAL  9P 1735446-9

2MM PITCH HPI POST HEADER VERTICAL 9P (Discontinued)

  • Mfr # 1735446-9
  • Zoro # G701037180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735446-9
Zoro #
G701037180
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
6.07 mm
Length
0.787 in
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Wire Type
Discrete
For Use With
1735447-x
Features
Partially Shrouded
Material
Thermoplastic
Hole Center to Center
2 mm
Terminal Type
Through Hole
Wire Range
30 AWG
Max. Temp.
85°C
Number of Rows
1
Current Rating
3 A
Contact Type
Pin
Number of Contacts
9
Contact Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.