Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MMFB ASY 008 PWR HDR SL SEQ 5536622-1

2MMFB ASY 008 PWR HDR SL SEQ (Discontinued)

  • Mfr # 5536622-1
  • Zoro # G600939486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536622-1
Zoro #
G600939486
UPC #
-
Country of Origin
China

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
Current
5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2 mm
For Use With
Receptacle Assembly
Number of Rows
4
Current Rating
5 A
Contact Finish
Gold Plated
Number of Contacts
8
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.