
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536514-1
Zoro #
G500939210
UPC #
-
Country of Origin
India
Dimensions
Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Application
Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Max. Temp.
125°C
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Number of Contacts
25
Contact Type
Pin
Current Rating
3 A
Number of Rows
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.