Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P  2.5MM MINI AMP-IN HDR HSG 172520-2

2P 2.5MM MINI AMP-IN HDR HSG (Discontinued)

  • Mfr # 172520-2
  • Zoro # G700955348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172520-2
Zoro #
G700955348
UPC #
-
Country of Origin
China

Dimensions

Height
0.14 in
Length
0.23 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Color
Natural
For Use With
Low Profile Miniature AMP-IN Connectors
Number of Rows
1
Material
Nylon
Application
Power, Signal
Connector Type
Crimp
Max. Temp.
105°C
Connection Material
Brass
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Type
Crimp
Max. Voltage
250V AC/DC
Number of Contacts
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.