Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P 3.50MM SIDE ENTRY HIGH TMP 1776112-2

2P 3.50MM SIDE ENTRY HIGH TMP (Discontinued)

  • Mfr # 1776112-2
  • Zoro # G801037660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776112-2
Zoro #
G801037660
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2
PCB Tail Length
.102 in

Details

Housing Color
Black
Voltage
150 VAC
Screw Plating Material
Nickel
Centerline (Pitch)
.138 in
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Copper Alloy
Closed End
Without
Connector Mounting Type
Board Mount
Operating Temperature Range
-40 to 110°C
Current Rating (Max)
12A
Wire Entry Angle
Side
Housing Material
PA 66
Circuit Application
Power & Signal
Connector System
Wire-to-Board
Block Type
None
Contact Mount
Through Hole
Interlock
Without
Screwless Terminal Block
No
Connector Style
Header
Contact Current Rating (Max)
12A
Number of Positions
2
Side Stackable
Yes
Wire Range
28 to 16 AWG
Stacked Levels
Without
Screw Flange
Without
Wire Protection
With
Mounting Angle
Vertical
Number of Rows
1
Screw Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.