Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P .437  DR BARRIER W/BND SCRW 1546670-2

2P .437 DR BARRIER W/BND SCRW (Discontinued)

  • Mfr # 1546670-2
  • Zoro # G800973334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546670-2
Zoro #
G800973334
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.622 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V
Centerline (Pitch)
.4375 in
Product Type
Barrier Strip
Operating Temperature Range
-40 to 120°C
Mounting Options
End Mounting Ears
Housing Material
Thermoplastic
Mounting Insert
Without
Mounting Angle
Vertical
Number of Rows
2
Top Hardware
Wire Clamp Combo Head
Current Rating
25 A
Screw Material
Steel
Terminal Material
Brass
Barrier Strip Style
Dual Barrier
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Quick Connects
Wire Range
22 to 14 AWG
Mounting Ears
With
Current Rating (Max)
25 A
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Terminal Plating Material
Tin
Screw Plating Material
Nickel
Block Style
Flat
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.