Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P .437  DR BARRIER W/WIR CLMP 1546671-2

2P .437 DR BARRIER W/WIR CLMP (Discontinued)

  • Mfr # 1546671-2
  • Zoro # G800973198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546671-2
Zoro #
G800973198
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.622 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Number of Levels
1
Top Hardware
Wire Clamp Combo Head
Screw Plating Material
Nickel
Barrier Strip Style
Dual Barrier
Terminal Plating Material
Tin
Housing Material
Thermoplastic
Number of Rows
2
Mounting Ears
With
Current Rating (Max)
25 A
Screw Material
Steel
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Brass
Centerline (Pitch)
.4375 in
Mounting Insert
Without
Mounting Options
End Mounting Ears
Screw Head Type
Wire Clamp Combo Head
Product Type
Barrier Strip
Mounting Angle
Vertical
Current Rating
25 A
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 248°F
Block Style
Flat
Wire Range
22 to 14 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.