
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826632-2
Zoro #
G100940845
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Green
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
PBT
Current Rating
5 A
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin
Number of Contacts
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.