Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P FEMALE CABLE ASSEMBLY 9-2834001-1

2P FEMALE CABLE ASSEMBLY (Discontinued)

  • Mfr # 9-2834001-1
  • Zoro # G501048577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2834001-1
Zoro #
G501048577
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
18 AWG
Contact Mating Area Plating Thickness
.4 to 3.5 µm

Details

Operating Voltage
300 VDC, 300 VAC
Product Type
Connector
Centerline (Pitch)
.22 in
Header Mating Direction
Horizontal
Circuit Identification Feature
With
Contact Layout
Inline
Termination Method to Wire & Cable
Crimp
IP Water Sealing Level
7
Number of Rows
1
UL Flammability Rating
UL 94V-0
Number of Positions
2
Agency/Standard
UL
Contact Mating Area Plating Material
Tin
Connector Type
Connector Assembly
Connector & Contact Terminates To
Wire & Cable
Housing Color
Black
Housing Material
PBT GF
Operating Temperature Range
-20 to 85 °C
Contact Current Rating (Max)
7A
Connector Style
Receptacle
Stamped and Formed
Yes
Contact Type
Tab
UV Exposure Rated
Yes
Connector Design
Closed End
IP Dust Sealing Level
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.