Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P FH PLUG VAL-U-LOK V2

  • Mfr # 1586000-2

  • Zoro # G400956690


product price: $0.14
/ea
Sold in multiples of 1000 for $140.00

Key Features

Number of Rows
2
Color
Natural
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586000-2
Zoro #
G400956690
UPC #
-
Country of Origin
China

Dimensions

Width
0.937 in
Height
9.6 mm
Length
0.213 in
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Color
Natural
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Features
Circuit Identification Feature
Application
Power, Signal
Flammability Rating
UL 94 V-2
Wire Type
Discrete
Terminal Type
Crimp
Contact Type
Pin
Max. Temp.
105°C
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.