Zoro Homepage

Lever Wire Connector, 24 AWG Max, Clear, Natural, None Insulation, 600 V, 16 A

  • Mfr # 2-2834245-1

  • Zoro # G601049108


product price: $0.53
/ea
Sold in multiples of 200 for $106.00

Key Features

Type
Splice
Color
Clear, Natural
Maximum Wire Size
24 AWG
Minimum Wire Size
12 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2834245-1
Zoro #
G601049108
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
24 AWG
Minimum Wire Size
12 AWG
Minimum Single Wire Size
12 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Lever Wire Connector
Type
Splice
Color
Clear, Natural
Insulation Material
None
Maximum Voltage
600 V
Current
16 A
Standards
UL 486C
Wire Type
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.