
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828657-1
Zoro #
G101039661
UPC #
-
Country of Origin
Germany
Dimensions
Length
23.4 mm
Height
1.102 in
Width
0.866 in
Details
Material
Glass-Filled Polyamide
Number of Rows
1
Color
Natural
Hole Center to Center
5 mm
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.