Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P MTEI RCPT HSG ASY 24 172052-2

2P MTEI RCPT HSG ASY 24 (Discontinued)

  • Mfr # 172052-2
  • Zoro # G200955749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172052-2
Zoro #
G200955749
UPC #
-
Country of Origin
India

Dimensions

Height
13.8 mm
Length
0.295 in

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC
Wire Connector Style
Standard
For Use With
Post Header Assembly
Material
Nylon
Max. Temp.
95°C
Wire Range
24 AWG
Hole Center to Center
2.5 mm
Connection Material
Phosphor Bronze
Standards
UL
Connector Type
Receptacle
Contact Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
2
Contact Type
Socket
Terminal Finish
Pre-Tin Plated
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.