Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 10 A, 300 V, 16 AWG, Quick Connect Termination

  • Mfr # 1546657-2

  • Zoro # G800973266


product price: $1.69
/ea
Sold in multiples of 150 for $253.50

Key Features

Number of Rows
1
Termination Style
Quick Connect
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546657-2
Zoro #
G800973266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Overall Length
13.7 mm
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Quick Connect
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
Color
Black
Number of Levels
1
Terminal Material
Brass
Barrier Strip Style
Dual Barrier
Profile
High
Number of Positions
2
Screw Head Type
Combo Phil-Slot
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 221°F
Terminal Plating Material
Tin
Block Style
Flat
Screw Plating Material
Nickel
Housing Material
Thermoplastic
Screw Material
Steel
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Mounting Insert
Without
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.