
2P RAST 5 Tab Header THV
Mfr # 1971896-2
Zoro # G100941699
product price: $0.68
/eaSold in multiples of 104 for $70.72
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971896-2
Zoro #
G100941699
UPC #
-
Country of Origin
China
Dimensions
Height
12.8 mm
Length
17.3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.