Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P REC  IP67 VERTICAL T/H CONN NATURE 1-2834237-2

2P REC IP67 VERTICAL T/H CONN NATURE (Discontinued)

  • Mfr # 1-2834237-2
  • Zoro # G501048935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834237-2
Zoro #
G501048935
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Standards
UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
Circuit Identification Feature; Sealable
Hole Center to Center
2.5 mm
Number of Contacts
3
Current Rating
5 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.