Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P TERMI-BLOK HDR HIGH TEMP

  • Mfr # 1776166-2

  • Zoro # G500930132


product price: $2.59
/ea
Sold in multiples of 150 for $388.50

Key Features

Voltage
300 VAC
Screwless Terminal Block
No
Block Type
None
PCB Tail Length
.138 in
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776166-2
Zoro #
G500930132
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Screwless Terminal Block
No
Block Type
None
Screw Flange
Without
Mounting Angle
Right Angle
Current Rating (Max)
15 A
Number of Rows
2
Circuit Application
Power & Signal
Connector Mounting Type
Board Mount
Header Type
Shrouded
Connector Style
Header
Centerline (Pitch)
.197 in
Threaded Flange
Without
Interlock
With
Housing Material
High Temperature Polyamide
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Connector System
Wire-to-Board
Operating Temperature Range
-40 to 110°C
Contact Current Rating (Max)
15 A
Housing Color
Black
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
Mating Angle
90°
Side Stackable
No
Closed End
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.