Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P TERMI-BLOK PCB HIGH TEMP 1776119-2

2P TERMI-BLOK PCB HIGH TEMP (Discontinued)

  • Mfr # 1776119-2
  • Zoro # G400929953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776119-2
Zoro #
G400929953
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.102 in

Details

Voltage
300 VAC
Contact Current Rating (Max)
10A
Screw Flange
Without
Connector Mounting Type
Board Mount
Side Stackable
Yes
Wire Range
30 to 16 AWG
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 230°F
Screw Material
Brass
Interlock
With
Mounting Angle
Vertical
Profile
Low
Screwless Terminal Block
No
Contact Mount
Through Hole
Stacked Levels
Without
Connector Style
Header
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Circuit Application
Power & Signal
Locating Posts
Without
Threaded Flange
Without
Current Rating (Max)
10A
Connector System
Wire-to-Board
Wire Protection
With
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Housing Color
Black
Marking Color
White
Wire Entry Angle
Side
Number of Positions
2
Block Type
Straight
Centerline (Pitch)
.2 in
Housing Material
PA 66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.