Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2P TERMI-BLOK PCB MOUNT 282909-2

2P TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 282909-2
  • Zoro # G100930013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282909-2
Zoro #
G100930013
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
4 mm [ .157 in ]
Screw Size
M3

Details

Applies To
Printed Circuit Board
Marking Color
Black
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Number of Positions
2
Contact Base Material
Brass
Side Stackable
Yes
Centerline
5.08 mm [ .2 in ]
Screw Material
Brass
Closed End
Without
Mounting Angle
Vertical
Number of Rows
2
Connector Style
Receptacle
Stacked Levels
Level 1/Level 2
Block Type
None
Current Rating (Max) (A)
24
Interlock
With
Screw Flange
Without
Housing Color
Green
Screw Plating Material
Nickel
Contact Mount
Through Hole
Housing Material
PA 6.6
Screwless Terminal Block
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.