Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P TERMIBLOK HDR DIR C VITI

  • Mfr # 284516-2

  • Zoro # G500929969


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Threaded Flange
With
Current Rating (Max) (A)
11
Side Stackable
No
Contact Mount
Through Hole
Housing Material
Polyamide 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284516-2
Zoro #
G500929969
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Threaded Flange
With
Current Rating (Max) (A)
11
Side Stackable
No
Contact Mount
Through Hole
Housing Material
Polyamide 6.6
Number of Positions
2
Housing Color
Green
Screwless Terminal Block
No
Voltage (VAC)
200
Interlock
Without
Contact Base Material
Phosphor Bronze
Closed End
With
Screw Flange
Without
Mounting Angle
Vertical
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Mating Angle
180°
Connector Style
Header
Number of Rows
1
Centerline
3.5 mm [ .138 in ]
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.