Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P TERMIBLOK HDR DIR VITI 3

  • Mfr # 284519-2

  • Zoro # G300930172


product price: $1.45
/ea
Sold in multiples of 51 for $73.95

Key Features

Screwless Terminal Block
No
Screw Flange
Without
Closed End
With
Applies To
Printed Circuit Board
Block Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284519-2
Zoro #
G300930172
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Screwless Terminal Block
No
Screw Flange
Without
Closed End
With
Applies To
Printed Circuit Board
Block Type
None
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Shrouded
Yes
Connector Style
Header
Number of Positions
2
Housing Material
Polyamide 6.6
Number of Rows
1
Side Stackable
No
Contact Mount
Through Hole
Voltage (VAC)
300
Housing Color
Green
Centerline
3.81 mm [ .1499 in ]
Mating Angle
180°
Current Rating (Max) (A)
11
Interlock
Without
Contact Base Material
Phosphor Bronze
Stacked Levels
Without
Threaded Flange
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.