
2P UNSHROUD 5.0 HDR HIGH TEMP
Mfr # 1546931-2
Zoro # G400937415
product price: $0.39
/eaSold in multiples of 300 for $117.00
Key Features
Color
Black
Maximum Voltage
300 V AC
Hole Center to Center
5 mm
Connection Material
Brass
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546931-2
Zoro #
G400937415
UPC #
-
Country of Origin
Italy
Details
Color
Black
Maximum Voltage
300 V AC
Hole Center to Center
5 mm
Connection Material
Brass
Material
Glass-Filled Polyamide
Connector Type
Header
Max. Voltage
300V AC
Features
Unshrouded
Number of Contacts
2
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.