Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P VAL-U-LOK TPA 22-18 AWG

  • Mfr # 1969608-2

  • Zoro # G100952176


product price: $0.08
/ea
Sold in multiples of 1316 for $105.28

Key Features

Height
.171 in
Width
.213 in
Length
.535 in
Accessory Type
TPA (Terminal Position Assurance)
Mating Retention Type
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969608-2
Zoro #
G100952176
UPC #
-
Country of Origin
China

Dimensions

Height
.171 in
Width
.213 in
Length
.535 in

Details

Accessory Type
TPA (Terminal Position Assurance)
Mating Retention Type
Latch
Centerline (Pitch)
.165 in
PCB Mount Retention
Without
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105 °C
Mating Retention
With
Glow Wire Rating
Standard Part - Not Glow Wire
PCB Mount Alignment
Without
Number of Positions
2
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.