Zoro Homepage
This item is Discontinued.
Te Connectivity 2POS 1.5MM SFC REC HSG ASSY SEALED 1823174-1

2POS 1.5MM SFC REC HSG ASSY SEALED (Discontinued)

  • Mfr # 1823174-1
  • Zoro # G800956740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823174-1
Zoro #
G800956740
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.226 in
Length
18 mm
Height
19.65 mm

Details

Number of Rows
1
Material
Glass-Filled PBT
Features
Sealable; Terminal Position Assurance
Application
Signal
Color
Black
Hole Center to Center
3.33 mm
Number of Contacts
2
Max. Voltage
14V DC
Max. Temp.
150°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.