Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2POS 3.5MM THTS CONN. 1-2834019-2

2POS 3.5MM THTS CONN. (Discontinued)

  • Mfr # 1-2834019-2
  • Zoro # G901037706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834019-2
Zoro #
G901037706
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
20 to 16 AWG

Details

Connector Type
Connector Assembly
Sealable
No
Operating Voltage
300 VAC
Contact Current Rating (Max)
6A
Termination Method to Printed Circuit Board
Through Hole
Product Type
Connector
Mounting Angle
Vertical
Contact Termination Area Plating Finish
Matte
Connector Style
Receptacle
Connector & Contact Terminates To
Printed Circuit Board
Agency/Standard
UL
Contact Termination Area Plating Material
Tin-Lead over Nickel
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.