
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546118-2
Zoro #
G901037812
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Color
Black
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
15
Number of Rows
1
Block Type
Stacking Vertical Plug Left Hand
Screwless Terminal Block
No
Voltage (VAC)
300
Centerline
5 mm [ .197 in ]
Applies To
Wire/Cable
Screw Flange
Without
Connector Style
Plug
Housing Color
Black
Screw Plating Material
Nickel
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Number of Positions
2
Interlock
Without
Screw Material
Brass
Housing Material
PA 6.6
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.