Zoro Homepage
This item is Discontinued.
Te Connectivity 2SWK131AL101=NON UL KEYLOCK SW 1-1437597-7

2SWK131AL101=NON UL KEYLOCK SW (Discontinued)

  • Mfr # 1-1437597-7
  • Zoro # G601034029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437597-7
Zoro #
G601034029
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Size
.76 x .64 in

Details

Number of Positions
2
Operating Function
Position 2 On, Position 1 Off
Contact Timing
Non-Shorting
Key Changes
25 Standard
Actuator Travel
90°
Life Expectancy
10000 Cycles
Contact Finish
Silver
Lock Body
Zinc Alloy
Contact Current Rating
1A
Illuminated
No
Frame Material
Stainless Steel
Voltage Rating
110 VAC, 120 VAC
Cylinder Material
Zinc Alloy
Contact Resistance
50 mΩ
Remove Key
Position 1
Switch Type
Key Lock
Actuator Style
Key
Terminals/Fixed Contact Type
Screw/Solder
Mounting Type
Panel
Actuator Material
Brass
Product Type
Switch
Soldering Type
Hand
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.