Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2W MPQ +3W MQS Socket Hsg Key C Blue

  • Mfr # 1438992-5

  • Zoro # G200955435


product price: $0.78
/ea
Sold in multiples of 200 for $156.00

Key Features

Number of Rows
1
Features
Hybrid Connector; Terminal Position Assurance
Max. Voltage
12V DC
Max. Temp.
100°C
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438992-5
Zoro #
G200955435
UPC #
-
Country of Origin
China

Dimensions

Height
0.368 in
Width
0.368 in
Length
21.8 mm

Details

Number of Rows
1
Features
Hybrid Connector; Terminal Position Assurance
Max. Voltage
12V DC
Max. Temp.
100°C
Color
Blue
Material
Glass-Filled PBT
Number of Contacts
5
Flammability Rating
UL 94 HB
IP Rating
IP2B
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.