Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2W TAB HP CONNECTOR GREEN 1801174-5

2W TAB HP CONNECTOR GREEN (Discontinued)

  • Mfr # 1801174-5
  • Zoro # G200941599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801174-5
Zoro #
G200941599
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
0.685 in

Details

Item
Housing for Male Terminals
Insulation Color
Green
Max. Temp.
302 Degrees F
Terminal Type
Male
Max. Voltage
12/16V DC
Application
Signal
Terminal Orientation
180 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.