Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X 4P HV190FEDERLEI 216604-4

2X 4P HV190FEDERLEI (Discontinued)

  • Mfr # 216604-4
  • Zoro # G001041498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216604-4
Zoro #
G001041498
UPC #
-
Country of Origin
Poland

Dimensions

Height
5.8 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-190
Material
Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Contact Finish
Matte Gold Plated
Number of Contacts
4
Number of Rows
2
Contact Type
Socket
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.