
2X 5P HV190FEDERLEI
Mfr # 216604-5
Zoro # G501041455
product price: $3.55
/eaSold in multiples of 24 for $85.20
Key Features
Max. Temp.
125°C
Series
AMPMODU, HV-190
Height
5.8 mm
Color
Black
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216604-5
Zoro #
G501041455
UPC #
-
Country of Origin
Poland
Dimensions
Height
5.8 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-190
Color
Black
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
5
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
2
Current Rating
3 A
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.