Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X 5P MOD2 STIFTLEI

  • Mfr # 215447-5

  • Zoro # G801042305


product price: $4.55
/ea
Sold in multiples of 50 for $227.50

Key Features

Color
Green
Material
Thermoplastic
Number of Contacts
10
Number of Rows
2
Terminal Finish
Tin-Lead Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215447-5
Zoro #
G801042305
UPC #
-
Country of Origin
Italy

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Green
Material
Thermoplastic
Number of Contacts
10
Number of Rows
2
Terminal Finish
Tin-Lead Plated
Contact Type
Pin
Type
Breakaway
Terminal Type
Through Hole
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.