
2X 7P HV100 REC CON.B/TE 6.2 NO KINK (Discontinued)
- Mfr # 829264-7
- Zoro # G101040018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829264-7
Zoro #
G101040018
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Green
Terminal Type
Through Hole - Solder
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
7
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.