Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X1 OFFSET ST/JK WITH LEDS 1888653-1

2X1 OFFSET ST/JK WITH LEDS (Discontinued)

  • Mfr # 1888653-1
  • Zoro # G301037689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888653-1
Zoro #
G301037689
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.129 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.163 in

Details

Housing Material
PBT Polyester
Number of Positions
8
Housing Color
Black
Shield Plating Material
Tin over Nickel
Grounding Tab Plating Material
Tin over Copper
Port Matrix Configuration
2 x 1
Panel Ground Location
Top and Side
LED Color (Top Right)
Green
Grounding Options
PCB and Panel Ground
Profile
Offset - Overhangs PCB
Centerline (Pitch)
.04 in
Contact Underplating Material
Nickel
Number of Contacts Loaded
8
Circuit Application
Signal
Operating Temperature Range
-40 to 185°F
Connectors & Connector Components Type
Connector
Number of Panel Ground Tabs
12
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
Connector Style
Jack
Number of PCB Ground Tabs
4
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
LED Color (Top Left)
Green
Connector Contact Density
Standard
Modular Jack & Plug Interface Type
RJ45
Status Indicator
LED
Connector Mounting Type
Board Mount, Panel
Panel Mount Feature
Without
Entry Location
Side
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Shield Material
Copper Alloy
LED Color (Bottom Left)
Green
Connector Product Type
Connector Assembly
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Contact Current Rating (Max)
1.5 A
Keyed
No
Port Configuration
Multiple Ports
Multiple Port Configuration
Stacked
Performance Category
Cat 5
PCB Contact Termination Area Plating Material
Tin
Shielded
Yes
LED Color (Bottom Right)
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.