Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X1 OFFSET ST/JK WITH LEDS 1888653-4

2X1 OFFSET ST/JK WITH LEDS (Discontinued)

  • Mfr # 1888653-4
  • Zoro # G201037376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888653-4
Zoro #
G201037376
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.129 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.163 in

Details

Number of Positions
8
Housing Material
PBT Polyester
Housing Color
Black
Connector Mounting Type
Panel, Board Mount
Connector Contact Density
Standard
Grounding Options
PCB and Panel Ground
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
LED Color (Bottom Right)
Yellow
Status Indicator
LED
Connector Product Type
Connector Assembly
Connector & Contact Terminates To
Printed Circuit Board
Panel Ground Location
Top and Side
Performance Category
Cat 5e
PCB Ground Type
Grounding Clips
Number of Panel Ground Tabs
12
Multiple Port Configuration
Stacked
Modular Jack & Plug Interface Type
RJ45
PCB Contact Termination Area Plating Material
Tin
Number of PCB Ground Tabs
4
Latch Orientation
Standard - Latch Down
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
UL Flammability Rating
UL 94V-0
Profile
Offset - Overhangs PCB
LED Color (Top Right)
Yellow
Number of Contacts Loaded
8
LED Color (Bottom Left)
Green
Entry Location
Side
LED Color (Top Left)
Green
Shielded
Yes
PCB Mount Orientation
Right Angle
Connector Style
Jack
Grounding Tab Plating Material
Tin over Copper
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Tin over Nickel
Port Configuration
Multiple Ports
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.04 in
Contact Mating Area Plating Material
Gold
Contact Underplating Material
Nickel
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Contact Current Rating (Max)
1.5 A
Keyed
No
Panel Mount Feature
Without
Port Matrix Configuration
2 x 1
Shield Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.