FREE Shipping on orders over $50 after you
.
This item is Discontinued.
2X1 OFFSET ST/JK WITH LEDS (Discontinued)
-
Mfr #
1888653-5
-
Zoro #
G001037682
Shop for similar items
Specifications
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
15µin
Grounding Tab Plating Material
Tin over Copper
Contact Underplating Material
Nickel
PCB Ground Type
Grounding Clips
LED Color (Top Left)
Green
Multiple Port Configuration
Stacked
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Operating Temperature Range
-40 to 185°F
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
Shield Material
Copper Alloy
Circuit Application
Signal
Port Matrix Configuration
2 x 1
Shield Plating Material
Tin over Copper
Contact Base Material
Phosphor Bronze
LED Color (Top Right)
Yellow
LED Color (Bottom Right)
None
Centerline (Pitch)
.04 in
Profile
Offset - Overhangs PCB
UL Flammability Rating
UL 94V-0
Number of PCB Ground Tabs
4
Grounding Options
PCB and Panel Ground
Number of Contacts Loaded
8
Connectors & Connector Components Type
Connector
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
PCB Contact Termination Area Plating Material
Tin
Performance Category
Cat 5e
Panel Mount Feature
Without
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
1.5 A
Connector Mounting Type
Panel, Board Mount
Latch Orientation
Standard - Latch Down
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Multiple Ports
Connector Product Type
Connector Assembly
3 Reasons You Can Count On Us