Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X1 OFFSET ST/JK WITH LEDS 1888653-9

2X1 OFFSET ST/JK WITH LEDS (Discontinued)

  • Mfr # 1888653-9
  • Zoro # G201037864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888653-9
Zoro #
G201037864
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.163 in
PCB Thickness (Recommended)
.062 in
Connector Height
.129 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Housing Material
PBT Polyester
Housing Color
Black
Connector Mounting Type
Board Mount, Panel
Centerline (Pitch)
.04 in
Number of Contacts Loaded
8
Connector Product Type
Connector Assembly
Port Matrix Configuration
2 x 1
Status Indicator
LED
Contact Underplating Material
Nickel
Panel Ground Location
Top and Side
Shielded
Yes
PCB Contact Termination Area Plating Material
Tin
Multiple Port Configuration
Stacked
Shield Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature
Without
Profile
Offset - Overhangs PCB
Connector Contact Density
Standard
Performance Category
Cat 5
Latch Orientation
Standard - Latch Down
Number of PCB Ground Tabs
4
Connector Style
Jack
Circuit Application
Signal
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Grounding Options
PCB and Panel Ground
LED Color (Top Left)
Yellow
Number of Panel Ground Tabs
12
Connectors & Connector Components Type
Connector
LED Color (Top Right)
Green
PCB Mount Orientation
Right Angle
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold
Entry Location
Side
Grounding Tab Plating Material
Tin over Copper
Keyed
No
Shield Plating Material
Tin over Nickel
Operating Temperature Range
-40 to 185°F
Modular Jack & Plug Interface Type
RJ45
LED Color (Bottom Right)
None
Port Configuration
Multiple Ports
Contact Current Rating (Max)
1.5 A
PCB Ground Type
Grounding Clips

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.