Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2x1 RJ point five receptacle 2057131-1

2x1 RJ point five receptacle (Discontinued)

  • Mfr # 2057131-1
  • Zoro # G101037391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2057131-1
Zoro #
G101037391
UPC #
-
Country of Origin
China

Details

Number of Positions
8
Shielded
Yes
Port Configuration
Multiple Ports
Operating Temperature Range
32 to 158°F
Performance Category
Cat 5e
Status Indicator
LED
Connector System
Cable-to-Board
Modular Jack & Plug Interface Type
RJ point five
Connector Mounting Type
Board Mount
LED Color (Top Left)
Bicolor Red/Green
Multiple Port Configuration
Stacked
Connector Contact Density
High
Profile
Standard
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
EMI Finger Location
Bottom, Sides, Top
Connector Style
Jack
Latch Orientation
Inverted (Top) / Standard (Bottom)
Modular Jacks & Plugs Products
RJ point five
Port Matrix Configuration
2 x 1
LED Color (Bottom Left)
Bicolor Red/Green
LED Color (Top Right)
Bicolor Red/Green
PCB Ground Type
Rear PCB Ground Tab
Circuit Application
Signal
Centerline (Pitch)
.035 in
LED Color (Bottom Right)
Bicolor Red/Green
PCB Mount Orientation
Right Angle
Connectors & Connector Components Type
Connector
Contact Current Rating (Max)
.5 A, .02 A, 1A
Entry Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.