This item is Discontinued.

Te Connectivity 2X12 MTE SHRD PIN SR LATCH.100 6-103945-1

2X12 MTE SHRD PIN SR LATCH.100 (Discontinued)

  • Mfr # 6-103945-1
  • Zoro # G101043842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-103945-1
Zoro #
G101043842
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.58 mm
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp
Connector Type
Plug
Number of Rows
1
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Number of Contacts
12
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.