
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2057134-1
Zoro #
G701037425
UPC #
-
Country of Origin
China
Details
Number of Positions
8
Shielded
Yes
Jack Type
RJ point five
Latch Orientation
Bottom - Latch Down, Top - Latch Up
PCB Mounting Orientation
Side Entry (Right Angle)
LED Color (Top Right)
Bicolor Red/Green
Rear PCB Ground Tab
With
Product Type
Connector
Termination Method
Press-Fit
Contact Termination Type
Through Hole
LED Color (Top Left)
Bicolor Red/Green
Port Configuration
Stacked
Applies To
Printed Circuit Board
Jack Configuration
2 x 12
LED Color (Bottom Right)
Bicolor Red/Green
Latch Style
Standard
EMI Finger Location
Bottom, Sides, Top
Operating Temperature Range
0 to 70 °C [ 32 to 158 °F ]
LED Color (Bottom Left)
Bicolor Red/Green
Connector Style
Jack
Status Indicator
LED
Number of Contacts Loaded
8
Performance Category
Cat 5e
Profile
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.