Zoro Homepage
This item is Discontinued.
Te Connectivity 2X12 ZSFP+ CONNECTOR ASSEMBLY 2227838-8

2X12 ZSFP+ CONNECTOR ASSEMBLY (Discontinued)

  • Mfr # 2227838-8
  • Zoro # G301068324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227838-8
Zoro #
G301068324
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
70°C
Application
Signal
For Use With
zSFP+ Cable Assembly
Features
Integrated Lightpipes; Sealable
Material
Nickel Silver Alloy
Terminal Finish
Tin Plated
Number of Contacts
480
Number of Ports
24
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.