Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X12P HV100 REC.CON.B/TE 6.2MM NO KINK

  • Mfr # 1-829264-2

  • Zoro # G901042229


product price: $3.65
/ea
Sold in multiples of 1344 for $4,905.60

Key Features

Series
AMPMODU, HV-100
Height
6.2 mm
Color
Green
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-829264-2
Zoro #
G901042229
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Color
Green
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Contacts
12
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.