Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X12P MODU II SHRD HDR RT ANG TIN

  • Mfr # 280522-1

  • Zoro # G100938330


product price: $2.45
/ea
Sold in multiples of 30 for $73.50

Key Features

Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280522-1
Zoro #
G100938330
UPC #
-
Country of Origin
Italy

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Features
Shrouded
Max. Temp.
105°C
Material
Thermoplastic
Number of Rows
2
Number of Contacts
24
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.