Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X13P HV100 REC CON. TE  8.5MM 1-215309-3

2X13P HV100 REC CON. TE 8.5MM (Discontinued)

  • Mfr # 1-215309-3
  • Zoro # G501041011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215309-3
Zoro #
G501041011
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
8.5 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
For Use With
Header Assembly
Color
Green
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Contacts
13
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.