Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X13P HV100 REC.CON.B/TE 6.2MM NO KINK

  • Mfr # 1-829264-3

  • Zoro # G501042230


product price: $4.39
/ea
Sold in multiples of 40 for $175.60

Key Features

Series
AMPMODU, HV-100
Height
6.2 mm
Color
Green
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-829264-3
Zoro #
G501042230
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Color
Green
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Number of Rows
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Number of Contacts
13
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.